Shop All Index & Note Cards
Oxford
Two-Tone Index Cards, 3in x 5in, Assorted Colors, 1200PK
Mfr # 4736
Zoro # G004589706
product price: $42.99
/pk 1200, $0.04/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1200 index cards
- Color Assorted
- Material Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 4736
- Zoro # G004589706
- UPC # 194629115679
- Country of Origin United States
- Category Index & Note Cards
Details
Includes | 1200 index cards |
Color | Assorted |
Material | Paper |
Description
Reversible cards for eight color options. A different color on each side. Ruled on the lighter side. Yellow/Pink, Red/Blue, Lime/Orange, and Sea Blue/Purple. Proudly made in the USA. Each pack includes 100 multicolored cards. Sold as 12 packs for a total of 1200 cards.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC UV Laser White Light (330006)
- ZORO SELECT Flat Corrugated Boxes, 15" x 15" x 3", Kraft, 25/Bundle (22XK69)
- ZORO SELECT Strapping, 4500 ft. L, Polypropylene (6LGA4)
- UNIVERSAL Self-Stick Note Pads, 3" x 3", Pastel, 90-Sheet, PK24 (UNV35695)
- OXFORD Card, Guides, Poly, A-Z, 3X5 Pk (OXF73153)
- OXFORD Index Card, Plain, 4"X6", Canary, PK100 (7420CAN)
- OXFORD Index Card, Ruled, 3x5", Cherry, PK100 (7321-CHE)
- OXFORD Index Cards, Ruled, 3x5", Canary, PK100 (7321-CAN)
- OXFORD Oxford® Glow Index Cards, 4in x 6in, PK600 (ESS99755)
- OXFORD Index Cards, 1/2 Size, White, PK200 (10009)
- OXFORD 3 x 5" Assorted Colors Extreme Index Cards, Pk100 (04736)
- Oxford Index & Note Cards