Shop All File Folders
Oxford
Two-Pocket Portfolio, Polypropylene, PK25
Mfr # 99810
Zoro # G4129021
product price: $82.99
/pk 25, $3.32/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Index Tab Color Blue
- Width 11.1"
- Color Blue, Green, Pink, Red, Yellow
- Size Letter
- Sheet Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 99810
- Zoro # G4129021
- UPC # 078787998100
- Country of Origin China
- Category File Folders
Dimensions
Width | 11.1" |
Size | Letter |
Sheet Size | 11 x 8.5 |
File Size | Letter |
Details
Item | Folder |
Index Tab Color | Blue |
Color | Blue, Green, Pink, Red, Yellow |
Sheet Capacity | 100 |
Features | 5 per Pack |
Includes | (5) Blue; (5) Red; (5) Pink; (5) Green; (5) Yellow |
Assembly Required | No |
Sheet Standard | Letter |
Accessibility | Book Fold |
Total Number of Pockets | 2 |
Cover Material | Polypropylene |
Inside Pockets | One Back; One Front |
Front Cover Color | Assorted |
Assortment | Blue; Green; Pink; Red; Yellow |
Description
Fashion Poly Twin-Pocket Folder, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Pressboard Report Cover 8-1/2 x11", Black (12706)
- VELAB Counting Scales 30kg/60lb 1g/0.002lb (VE-CS30S)
- SCHOOL SMART LABEL PROTECTORS CLEAR VINYL 3.125X1.25 IN ROLL OF 500 (1371577)
- HAMMERMILL Hammermill Colored Paper, 20lb Goldenrod Copy Paper, 8.5x11, 10 Ream, 5000 Sheets (103168)
- OXFORD Folder, 2-Pocket, Letter, Hgn Pk (OXF57556)
- OXFORD Pressboard Report Cover 8-1/2 x11", Yellow (12709)
- OXFORD Coated Report Cover 8-1/2 x 11", Red (71134)
- OXFORD ReportCover 8-1/2 x 11", PK25 (52511)
- OXFORD Laminated Paperboard Folder, Pk25 (51711)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Assorted Colors, Pk25, Width: 2.37" (55813)
- SMEAD File Folder End Tab, Fastener, Red, PK50 (28740)
- Oxford File Folders