Shop All File Folders
Oxford
Two Pocket Paper Folder, Pk20
Mfr # 54443
Zoro # G4129520
$67.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Glossy Laminated Paper Stock
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Paper Capacity 200 Sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oxford
- MFR # 54443
- Zoro # G4129520
- UPC # 078787544437
- Country of Origin China
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Item | TwoPocketLaminatedPaperFolder,PK20 |
Color | Navy |
Material | Glossy Laminated Paper Stock |
Paper Capacity | 200 Sheets |
Features | Durable Glossy Laminated Paper Stock—Die-cut business card holder on inside front cover. |
Capacity | 200 Sheets |
Business Card Holder | Inside Front Cover |
Inside Pockets | One Back; One Front |
Cover Material | Glossy Laminated Paper Stock |
Front Cover Color | Navy |
Description
Double Stuff(R) Twin-Pocket Folder, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 4"x 4", Clear (4R44)
- BROTHER Waste Toner Box 50K YLD (WT320CL)
- ZORO SELECT Triple Wall Corrugated Sheets, 48" x 72", Kraft, 5/Bundle (55VK17)
- SCOTCH Scotch Sealing Tape Clear, 48 mm x 100 m (373+)
- OXFORD Twisted Twin Pocket Folders, Letter Size, Assorted, 50PK (52074)
- OXFORD Two Pocket Folder, 3Fastener, Light, PK25 (57701)
- OXFORD ReportCover, 3Fasteners, Dark, PK25 (52538)
- OXFORD Folder, 2Pocket, Laminated, Rd Pk (OXF51711)
- OXFORD Two Pocket Laminated Folder, Teal, PK25 (5049561)
- OXFORD Pressboard Report Cover 8-1/2 x 11", Black (12906)
- OIC Fastener, Base Only, 2.75" Ctr/Ctr, PK100 (99854)
- Oxford File Folders