Shop All File Folders
Oxford
Two Pocket Laminated Folder, Teal, PK25
Mfr # 5049561
Zoro # G4129855
product price: $46.55
/pk 25, $1.86/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.37"
- Size Letter
- Sheet Size 11 x 8.5
- Inside Pockets One Back; One Front
- Cover Material Laminated Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 5049561
- Zoro # G4129855
- UPC # 096809121985
- Country of Origin United States
- Category File Folders
Dimensions
Width | 2.37" |
Size | Letter |
Sheet Size | 11 x 8.5 |
Details
Item | Metallic Laminated Folder |
Color | Metallic Teal |
Inside Pockets | One Back; One Front |
Cover Material | Laminated Paper |
Business Card Holder | Inside Front Cover |
Texture/Finish | Metallic |
Front Cover Color | Teal |
Capacity | 100 Sheets |
Description
Metallic Laminated Twin Pocket Folders, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 36" x 10" x 10", Kraft, 20/Bundle (11G175)
- STOREX Storage Cubes, Plastic, 14-1/4"x17-14"x10-1/2", 3/ST, AST PK (STX62012U03C)
- BROTHER Cyan Toner Cartridge 1.3K YLD (TN223C)
- JOHNSON LEVEL & TOOL Carpenter Pencil/Crayon Sharpener (300B-50)
- OXFORD DivideItUp Folder 8-1/2 x 11", 4 Pocket, Assorted (99837)
- OXFORD Folder, 2-Pocket, Letter, Grn Pk (OXF57503)
- OXFORD Two Pocket Folder, Leather, Teal, PK25 (57555)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Assorted Colors, Pk25, Width: 2.37" (55813)
- OXFORD Project Organizer, 8 Pocket, Assorted (99667)
- OXFORD School Grade Twin Pocket Folder, PK100 (50763)
- ZORO SELECT Hanging Folder Insert Tabs, White, PK100 (PFX242)
- Oxford File Folders