Shop All File Folders
Oxford
Two Pocket Folders 8-1/2 x11", PK25
Mfr # 53443
Zoro # G4129575
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Paper
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Paper Capacity 100 Sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oxford
- MFR # 53443
- Zoro # G4129575
- UPC # 078787534438
- Country of Origin United States
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Item | TwinPocketFolders,Letter,PK25 |
Color | Navy |
Material | Paper |
Paper Capacity | 100 Sheets |
Capacity | 100 Sheets |
Business Card Holder | Inside Front Cover |
Inside Pockets | One Back; One Front |
Cover Material | Paper |
Texture/Finish | Linen |
Front Cover Color | Navy |
Description
Linen Twin-Pocket Folder, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Rubber Bulletin Board 46-1/2"W x 36"H (ATR34-TN)
- FECHOMETAL USA Straps, 304 Stainless Steel, 3/4"X0.030"X48", PK10 (FTA7307190012N)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Red, Set of 12, 12PK (45013)
- THE PUPPET CO Story Telling Puppets, Boy, Light Skin Tone (001904)
- OXFORD Cover, Rpt, Pkt, Erthws, Rd Pk (OXF78511)
- OXFORD Pressboard Report Cover 8-1/2 x11", Black (71306)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Royal Blue, PK25 (57502)
- OXFORD Coated Report Cover 8-1/2 x 11", Red (71134)
- OXFORD Report Cover 8-1/2 x 11", 3" Expansion, Paper, Pk25 (5730105)
- OXFORD Spiral Index Cards 4 x 6", White, Pk50 (40283)
- ACCO ACCO Presstex Report Cover, Prong Clip, Legal, 3" Capacity, Red (30078)
- Oxford File Folders