Shop All File Folders
Oxford
Two Pocket Folders 8-1/2 x11", Burgundy, PK25
Mfr # 53441
Zoro # G4129581
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.87"
- Size Letter
- Sheet Size 11 x 8.5
- File Size Letter
- Sheet Capacity 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oxford
- MFR # 53441
- Zoro # G4129581
- UPC # 078787534414
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9.87" |
Size | Letter |
Sheet Size | 11 x 8.5 |
File Size | Letter |
Details
Item | Linen Folder |
Color | Burgundy |
Sheet Capacity | 100 |
Recycled Content | 0.35 |
Assembly Required | No |
Business Card Holder | Yes |
Total Number of Pockets | 2 |
Environmental Certification | SFI |
Sheet Standard | Letter |
Cover Material | Paper |
Front Cover Color | Burgundy |
Capacity | 100 Sheets |
Inside Pockets | One Back; One Front |
Texture/Finish | Linen |
Description
Linen Twin-Pocket Folder, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Industrial Marker, Fine Tip, Green Color Family, Ink (96026)
- ZORO SELECT Corrugated Boxes, 14" x 10" x 6", Kraft, 25/Bundle (11R355)
- AVERY Label, Ezpeel, Inkjt, 1X4, We 500PK (AVE8161)
- KYOCERA KYOCERA COMP FSC 8520/8525 TASK ALFA CS205/255 YELLOW (TK-897Y)
- OXFORD Portfolio, Polypropylene, Blue/Clear, Width: 4-1/2" (57441)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Green, 3 Fasteners, Pk25 (55856)
- OXFORD Coated Report Cover 8-1/2 x 14", Black (71606)
- OXFORD Title Panel and Border Front Report Cover, Three-Prong Fastener, 0.5" Capacity, 8.5x11, Green, 25PK (52503)
- OXFORD Spiral Index Cards 4 x 6", Assorted Colors, Pk50 (40286)
- OXFORD Folder, 2-Pocket, Letter, Blk Pk (OXF57506)
- SAFCO TRAY, ONYX, TRIPLE LETTER (SAF3271BL)
- Oxford File Folders