Shop All File Folders
Oxford
Two Pocket Folder, Leather, Hunter, PK25
Mfr # 57556
Zoro # G4129365
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.37"
- Size Letter
- Sheet Size 11 x 8.5
- Cover Material Paper Stock
- Capacity 100 Sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oxford
- MFR # 57556
- Zoro # G4129365
- UPC # 078787575561
- Country of Origin United States
- Category File Folders
Dimensions
Width | 2.37" |
Size | Letter |
Sheet Size | 11 x 8.5 |
Details
Item | Folder |
Color | Hunter Green |
Cover Material | Paper Stock |
Capacity | 100 Sheets |
Business Card Holder | Inside Front Cover |
Inside Pockets | One Back; One Front |
Front Cover Color | Hunter Green |
Texture/Finish | Leatherette Grain |
Description
Twin-Pocket Folder, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAYOLA Assorted Broadline Classpack Markers, 256 PK (588201)
- DYKEM Paint Marker, Extra Large Tip, Red Color Family, Ink (44106)
- BUSINESS SOURCE Clip, Binder, Small, Bk, PK12 (36550)
- TRACER PRODUCTS TAMPER EVIDENT STRAPS 10/PK (DLTP31)
- OXFORD Project Organizer, 8 Pocket, Assorted (99656)
- OXFORD Two Pocket Folder, 3Fasteners, PK25 (57713)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Black, PK25 (57506)
- OXFORD School Grade Twin Pocket Folder with Fasteners, PK100 (50764)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Lt. Blue, PK25 (57501)
- OXFORD Pressboard Report Cover, Gray (12905)
- SMEAD Folder, Clssfc, Ltr, 2Div, Gygn Pk (SMD26802)
- Oxford File Folders