Shop All File Folders
Oxford
Two Pocket Folder, 3Fasteners, PK25, Color: Teal
Mfr # 57755
Zoro # G4129225
product price: $29.99
/pk 25, $1.20/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.37"
- Size Letter
- Sheet Size 11 x 8.5
- Capacity 135 Sheets
- Business Card Holder Inside Front Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 57755
- Zoro # G4129225
- UPC # 078787577558
- Country of Origin United States
- Category File Folders
Dimensions
Width | 2.37" |
Size | Letter |
Sheet Size | 11 x 8.5 |
Details
Item | Folder |
Color | Teal |
Capacity | 135 Sheets |
Business Card Holder | Inside Front Cover |
Front Cover Color | Teal |
Inside Pockets | One Back; One Front |
Brad/Prong/Tang Fasteners | Yes |
Cover Material | Paper |
Description
Twin-Pocket Folder with Prong Fasteners, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAHLE Stand 799, for Dahle 472 Trimmer (799)
- POST-IT Pad, Post-It, 2"X2", PK10 (62210SSCY)
- BIC Pen, Gelocity, Rt, 0.7Mm, Rd, PK12 (RLC11RD)
- ZORO SELECT Blank Dot Label Yellow 3/4"W, Pk1000 (3VCN5)
- OXFORD Two Pocket Folders 8-1/2 x11", Burgundy, PK25 (53441)
- OXFORD Coated Report Cover 8-1/2 x 11", Black (71106)
- OXFORD Coated Report Cover 8-1/2 x 11", Red (71134)
- OXFORD Pressboard Report Cover, 2 Prong Fastene (12911)
- OXFORD Pressboard Report Cover, Light Blue (71101)
- OXFORD Folder, 2-Pocket, Letter, Dbe Pk (OXF57538)
- OXFORD Two Pocket Folder, Leather, Hunter, PK25 (57556)
- Oxford File Folders