Shop All File Folders
Oxford
Two Pocket Folder, 3Fasteners, PK25
Mfr # 57713
Zoro # G4129259
product price: $38.29
/pk 25, $1.53/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.87"
- Size Letter
- Sheet Size 11 x 8.5
- Front Cover Color Assorted
- Business Card Holder Inside Front Cover
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 57713
- Zoro # G4129259
- UPC # 078787577138
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9.87" |
Size | Letter |
Sheet Size | 11 x 8.5 |
Details
Item | Folder |
Color | Green, Light Blue, Orange, Red, Yellow |
Front Cover Color | Assorted |
Business Card Holder | Inside Front Cover |
Brad/Prong/Tang Fasteners | Yes |
Assortment | Light Blue; Green; Orange; Red; Yellow |
Inside Pockets | One Back; One Front |
Cover Material | Paper |
Capacity | 135 Sheets |
Description
Twin-Pocket Folder with Prong Fasteners, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Titanium Bonded Scissors, 8" Straight (13529)
- ZORO SELECT Bubble Roll Dispenser Pack, 100 ft. L (100002216)
- CAREMAIL WRAP BUBBLE 12""X175'CLR (286686)
- ENCORE PACKAGING Strap Shears, Premium (EP-2450)
- OXFORD Two Pocket Folder, Leather, Hunter, PK25 (57556)
- OXFORD Two Pocket Folder, 3Fasteners, PK25, Color: Teal (57755)
- OXFORD Project Organizer, 8 Pocket, Assorted (99656)
- OXFORD Coated Report Cover 8-1/2 x 11", Black (71106)
- OXFORD Oxford® 8-Pocket Poly Portfolios, PK4 (5740404)
- OXFORD DivideItUp Folder 8-1/2 x 11", 4 Pocket, Assorted (99837)
- SMEAD Guide Height Folders, 2 Fasteners, 2/5 ROC, Legal, 50/BX, Kraft PK (SMD19880)
- Oxford File Folders