Shop All File Folders
Oxford
Two Pocket Folder, 3Fastener, Light, PK25
Mfr # 57701
Zoro # G4129338
product price: $38.29
/pk 25, $1.53/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Blue
- Material Paper
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Paper Capacity 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 57701
- Zoro # G4129338
- UPC # 078787577015
- Country of Origin United States
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Item | TwinPocketFolder,3Fastener,Light,PK25 |
Color | Light Blue |
Material | Paper |
Paper Capacity | 0.5" |
Front Cover Color | Light Blue |
Capacity | 135 Sheets |
Cover Material | Paper |
Brad/Prong/Tang Fasteners | Yes |
Business Card Holder | Inside Front Cover |
Inside Pockets | One Back; One Front |
Description
Twin-Pocket Folder with Prong Fasteners, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strapping, Woven Polyester, 1500 ft. L (16P067)
- MARKAL China Marker, Large Tip, Black Color Family, 12 PK (96013)
- DEFLECTO Sign Holder, Plastic, 2 Side, 11X8.5", Clear (69301)
- UNIVERSAL 8-1/2"x12" Buterfly Clip Clipboard (UNV40306)
- OXFORD ReportCover, 3Fasteners, Dark, PK25 (52538)
- OXFORD Folder, 2Pkt, Linen-Textrd, Ny Pk (OXF53443)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Gray, PK25 (57505)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Black, PK25 (57506)
- OXFORD Monogram Business Portfolio, Premium Cover Stock, Green/Gold, PK4 (04164)
- OXFORD Twin Pocket Folders, Assorted Colors, PK25 (OXF57513)
- SMEAD Folder, Interior, Ltr, 1/3, Org Pk (SMD10259)
- Oxford File Folders