Shop All File Folders
Oxford
Two Pocket File Folder, Purple, PK25
Mfr # 57514
Zoro # G5023840
product price: $18.49
/pk 25, $0.74/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Leatherette Paper
- Size Letter
- Sheet Size 11 x 8.5
- File Size Letter
- Features Turned Edge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 57514
- Zoro # G5023840
- UPC # 078787575141
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9.87" |
Size | Letter |
Sheet Size | 11 x 8.5 |
File Size | Letter |
Details
Item | Folder |
Color | Purple |
Material | Leatherette Paper |
Features | Turned Edge |
Sheet Capacity | 100 |
Capacity | 100 Sheets |
Recycled Content | 0.1 |
Sheet Standard | Letter |
Pocket Location | Inside Front & Back |
Environmental Certification | SFI |
Business Card Holder | Yes |
Assembly Required | No |
Total Number of Pockets | 2 |
Front Cover Color | Purple |
Inside Pockets | One Back; One Front |
Texture/Finish | Leatherette Grain |
Cover Material | Paper Stock |
Description
Portfolio,Letter,2 Pckt,Purple,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Classification Folder, Gray-Green, PK10, Expanded Width: 2" (18776)
- PRES-A-PLY Labels, Laser Printers, 2 x 4, White, PK1000 (30603)
- OMNIMED Over-The-Bed Poly Clipboard In Beige, PK5 (2039135BG)
- MEAD 8 in. W X 10-1/2 in. L College Ruled Spiral Notebook (05512)
- OXFORD Two Pocket Folder, 3Fasteners, PK25, Color: Hunter Green (57756)
- OXFORD Two Pocket Folder, Leather GrainPaper, PK25 (57557)
- OXFORD Pressboard Report Cover, Light Blue (71101)
- OXFORD Two Pocket Portfolio, TangFastener, PK25 (99811)
- OXFORD Folder, 2-Pocket, Letter, Blk Pk (OXF57506)
- OXFORD Two Pocket Paper Folder, Pk20 (54443)
- SMEAD File Jacket 8-1/2 x 11", 1-1/2" Expansion Straight-Cut Tab, Pk50 (75540)
- Oxford File Folders