Shop All File Folders
Oxford
Two Pocket File Folder, Navy
Mfr # 57455
Zoro # G6360481
product price: $5.29
/ea
Sold in multiples of 3 for $15.87
$15.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Polypropylene
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Paper Capacity 200 Sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 57455
- Zoro # G6360481
- UPC # 078787574557
- Country of Origin China
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Item | Pocket Folders |
Color | Navy |
Material | Polypropylene |
Paper Capacity | 200 Sheets |
Features | Heavy-Duty Opaque Polypropylene |
Front Cover Color | Navy |
Capacity | 200 Sheets |
Inside Pockets | One Back; One Front |
Cover Material | Polypropylene |
Pocket Leaves Color | Navy |
Texture/Finish | Opaque |
Description
Folder,DoubleStuff,2Pocket,Navy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Big Tab Insertable Dividers, 5 Cle, PK24 (11113)
- CRAYOLA Washable Paint, Green, Gallon (5421285044)
- ACCO Pressboard Report Cover 8-1/2 x 11", Light Blue (A7025972A)
- XEROX Toner, 2,400 Page-Yield, Cyan (106R03859)
- OXFORD Two Pocket Folder, 3Fastener, Light, PK25 (57701)
- OXFORD Two Pocket Folder, 3Fasteners, PK25 (57713)
- OXFORD Two-Pocket Portfolio, Polypropylene, PK25 (99810)
- OXFORD Two Pocket File Folder, Purple, PK25 (57514)
- OXFORD Project Organizer, 8 Pocket, Assorted (99667)
- OXFORD Pressboard Report Cover, Dark Blue (12902)
- SMEAD Self-Adhesive Fastener, 1" Capacity, Brown, PK100 (68210)
- Oxford File Folders