Shop All File Folders
Oxford
Two Pocket File Folder 8-1/2 x 11", PK25
Mfr # 57538
Zoro # G5023831
product price: $14.45
/pk 25, $0.58/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pockets 2
- Material Paper Stock
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 57538
- Zoro # G5023831
- UPC # 078787575387
- Country of Origin United States
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Height | 11 in |
Overall Width | 8 1/2 in |
Paper Size | Letter |
Details
Item | Portfolio |
Number of Pockets | 2 |
Color | Dark Blue |
Material | Paper Stock |
Paper Capacity | 0.5" |
Features | Folder Holds up to 100 Sheets, Color Coded Organization, Reduces Marks and Smudges |
Capacity | 100 Sheets |
Weight | 2.8 lbs |
Finish | Leatherette Grain |
Cover Material | Paper Stock |
Inside Pockets | One Back; One Front |
Texture/Finish | Leatherette Grain |
Front Cover Color | Dark Blue |
Business Card Holder | Inside Front Cover |
Product Type | Portfolio |
Description
Portfolio,Letter,2Pockt,Dble,Package Quantity25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Letter Tray Stacker Set, Black, PK4 (64112)
- MEAD PRODUCTS Mead® Coil Memo Notebook, 3" x 5", College Ruled, Top Wirebound, White, 60 Sheets/Pad (45354)
- BROTHER Adhesive Label Tape Cartridge 4" x 100 ft., Black/White (DK2243)
- CIG Clover Imaging Remanufactured High Yield Color Ink Cartridge for Canon CL-276XL 4987C001 (118327)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Green, PK25 (57503)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Lt. Blue, PK25 (57501)
- OXFORD Folder, 2-Pocket, Letter, Hgn Pk (OXF57556)
- OXFORD School Grade Twin Pocket Folder with Fasteners, PK100 (50764)
- OXFORD Pressboard Report Cover 8-1/2 x 11", Red, Width: 2.37" (12934)
- OXFORD Folder, 2-Pocket, Letter, Gry Pk (OXF57505)
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", #11, PK25 (82209)
- Oxford File Folders