Shop All File Folders
Oxford
Two Pocket File Folder 8-1/2 x 11", Gray, PK25
Mfr # 57505
Zoro # G5023877
original price:
$17.65
9% off
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Paper Stock
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Paper Capacity 0.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oxford
- MFR # 57505
- Zoro # G5023877
- UPC # 078787575059
- Country of Origin United States
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Item | Portfolio,Letter,2Pockt,Gray,PK25 |
Color | Gray |
Material | Paper Stock |
Paper Capacity | 0.5" |
Capacity | 100 Sheets |
Weight | 2.45 lbs |
Finish | Leatherette Grain |
Inside Pockets | One Back; One Front |
Texture/Finish | Leatherette Grain |
Front Cover Color | Gray |
Business Card Holder | Inside Front Cover |
Cover Material | Paper Stock |
Description
Portfolio,Letter,2Pockt,Gray,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON MP11DX-2 Printing Calculator, Black/Red Print, 3.7 Lines/Sec (2198C001)
- THE PACKAGING WHOLESALERS Manila Shipping Tags, Pre Wired, 13 Pt., #6, 5-1/4"L x 2-5/8"W, 1000/Pack (G10063)
- KANTEK Acrylic Pen Cup (AD-20)
- QUARTET Laser Pointer, Red Beam (84501)
- OXFORD ReportCover, 3Fasteners, Dark, PK25 (52538)
- OXFORD Coated Report Cover 8-1/2 x 14", Black (71606)
- OXFORD School Grade Twin Pocket Folder with Fasteners, PK100 (50764)
- OXFORD DivideItUp Folder 8-1/2 x 11", 4 Pocket, Assorted (99837)
- OXFORD Pressboard Report Cover, 2 Prong Fastene (12911)
- OXFORD Two Pocket Folder, 3Fasteners, PK25, Color: Hunter Green (57756)
- SMEAD Pressboard Folder, Indexed, A-Z, PK25 (11777)
- Oxford File Folders