Shop All File Folders
Oxford
Two Pocket File Folder 8-1/2 x 11", Bule, PK25
Mfr # 51701
Zoro # G5024017
product price: $55.95
/pk 25, $2.24/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Laminated Paperboard
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Paper Capacity 100 Sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 51701
- Zoro # G5024017
- UPC # 078787517011
- Country of Origin United States
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Item | Portfolio,Letter,2Pockt,Bule,PK25 |
Color | Blue |
Material | Laminated Paperboard |
Paper Capacity | 100 Sheets |
Capacity | 100 Sheets |
Cover Material | Laminated Paperboard |
Business Card Holder | Inside Front Cover |
Front Cover Color | Blue |
Inside Pockets | One Back; One Front |
Texture/Finish | High Gloss |
Description
Portfolio,Letter,2Pockt,Bule,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Laser/Inkjet Media Labels, Inkjet/Laser Printers, 2 x 2, White, PK120, 120PK (22565)
- SAX True Flow Heavy Body Acrylic Paint, Half Gallon, Turquoise (27520)
- TICONDEROGA Woodcase Pencil, HB #2, PK96 (13872)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, SS, 2kg, Cylinder (12515TR)
- OXFORD Twin Pocket Folders, Assorted Colors, PK25 (OXF57513)
- OXFORD Leatherette Two Pocket Portfolio, 8.5 x 11, Purple/Purple, PK10 (57583)
- OXFORD Folder, 2Pocket, Laminated, Rd Pk (OXF51711)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Assorted Colors, Pk25, Width: 2.37" (55813)
- OXFORD Folder, 2Pkt, Linen-Textrd, Ny Pk (OXF53443)
- OXFORD Pressboard Report Cover, 2 Prong Fastene (12911)
- SMEAD Pressboard Guides Flat Metal, Gray/Green, PK50 (50534)
- Oxford File Folders