Shop All File Folders
Oxford
Tri-Fold Folder, Holds 150 Pages, PK20
Mfr # 59806
Zoro # G4129085
product price: $48.99
/pk 20, $2.45/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Standard Grade Paper
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Paper Capacity 150 Sheets
- Weight 2.57 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 59806
- Zoro # G4129085
- UPC # 078787598065
- Country of Origin China
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Item | Tri-FoldFolder,Holds150,PK20 |
Color | Black |
Material | Standard Grade Paper |
Paper Capacity | 150 Sheets |
Weight | 2.57 lbs |
Capacity | 150 Sheets |
Inside Pockets | Three Back |
Pocket Leaves Color | Black |
Cover Material | Standard Grade Paper |
Front Cover Color | Black |
Description
Tri-Fold Pocket Folder, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS BUSINESS FORMS Carbonless Sales Order Book, 3Part Carb (TC3705)
- SCHOOL ZONE PUBLISHING BIG Workbook, First Grade (06317)
- ZORO SELECT Corrugated Mailers, 6" x 3" x 2", White, 50/Bundle (M632)
- ZORO SELECT 12" x 8" Open Poly Bags, 2 mil, Clear (5DGW0)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Royal Blue, PK25 (57502)
- OXFORD Two Pocket Folder, Leather, Hunter, PK25 (57556)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Black, PK25 (57506)
- OXFORD Pressboard Report Cover, Gray (12905)
- OXFORD Laminated Paperboard Folder, Pk25 (51711)
- OXFORD Two Pocket Folder, 3Fasteners, PK25 (57713)
- SMEAD Folder, Clssfc, Ltr, 2Div, Red Pk (SMD26860)
- Oxford File Folders