Shop All File Folders
Oxford
Title Panel and Border Front Report Cover, Three-Prong Fastener, 0.5" Capacity, 8.5x11, Green, 25PK
Mfr # 52503
Zoro # G806438943
product price: $15.95
/pk 25, $0.64/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Green
- File Fastener Type Three-Prong Fastener
- Sheet Size 8.5 x 11
- Sheet Capacity 85
- Fastener Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 52503
- Zoro # G806438943
- Country of Origin United States
- Category File Folders
Dimensions
Sheet Size | 8.5 x 11 |
Details
Item | Report Covers |
Color | Light Green |
File Fastener Type | Three-Prong Fastener |
Sheet Capacity | 85 |
Fastener Material | Metal |
Report Cover Quantity | 25 |
Spine Color | Green |
Title Panel | Yes |
Front Cover Color | Light Green |
Sheet Type | Punched |
Cover Material | Paper |
Number of Fasteners | 3 |
Description
Stick-on label fits embossed title panel for a professional customized report. Subtle embossed border enhances the leatherette grain texture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Appointment Book, 8-1/4 x 10-7/8" (70-EP01-05)
- BUSINESS SOURCE 6-tray Jumbo Desk Sorter (86880)
- DOWLING MAGNETS Giant Magnetic Calendar Set (735025)
- ROARING SPRING Case of Red Marble Composition Notebooks, Grade 3 Skip Line Ruled, 80 sht, 9.75"x7.75" (97227cs)
- OXFORD Twin Pocket Folders, Assorted Colors, PK25 (OXF57513)
- OXFORD Folder, 2-Pocket, Letter, Yw Pk (OXF57509)
- OXFORD Pressboard Report Cover 8-1/2 x11", Yellow (12709)
- OXFORD Laminated Paperboard Folder, Pk25 (51711)
- OXFORD Project Organizer, 8 Pocket, Assorted (99667)
- OXFORD Pressboard Report Cover 8-1/2 x 14", Black (71366)
- OXFORD Portfolio, Polypropylene, Black/Clear (57442)
- Oxford File Folders