Shop All Tiling Accessories
Oxford
Three-HolePunchedIndexforBinder, PK20
Mfr # 13V
Zoro # G4126739
product price: $42.55
/pk 20, $2.13/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 x 8.5
- Color Manila
- Construction 11-pt Manila Stock
- For Use With Ring Binders
- Weight 2.89 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 13V
- Zoro # G4126739
- UPC # 072156000135
- Country of Origin United States
- Category Tiling Accessories
Dimensions
Size | 11 x 8.5 |
Details
Item | Three-HolePunchedIndexforBinder,PK20 |
Color | Manila |
Construction | 11-pt Manila Stock |
For Use With | Ring Binders |
Weight | 2.89 lbs |
Description
Three-HolePunchedIndexforBinder, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hole Saw Kit, Bimetal, 3/4 To 2.5 In, 12 Pc (1VXK3)
- ABC HAMMERS 12 lb. Brass Hammer with 32" Wood Handle (ABC12BW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/8 In (HT8012NW)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-12-06)
- HOMAX Tool Finishing Caulk (5850-10-06)
- BESTPRICECENTER GROUT TILE SEALTER 1GAL (TLPSRA1-2)
- CUSTOM BUILDING PRODUCTS Polyblend Plus Indoor and Outdoor Charcoal Sanded Grout 7 lb (PBPG607-4)
- DTA 5/16 in. Notched Adhesive Spreader (4PSN8)
- MARSHALLTOWN TROWEL MARGIN 5X1.5"" (11204)
- QEP TILE SPACER 1/8"" 500PK (10335)
- BAND-IT EDGING I/O CHRY7/8""X25' (78240)
- Oxford Tiling Accessories