Shop All Notebooks & Journals
Oxford
Stone Paper Notebook, 1 Subject, Medium/College Rule, Blue Cover, 11 x 8.5, 60 Sheets
Mfr # 161647
Zoro # G303445925
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 11 x 8.5
- Cover Color Blue
- Cover Material Vinyl
- Binding Wire-O
- Width 8.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 161647
- Zoro # G303445925
- UPC # 78787616479
- Country of Origin Viet Nam
- Category Notebooks & Journals
Dimensions
Sheet Size | 11 x 8.5 |
Width | 8.5" |
Size | 11 x 8.5 |
Length | 11" |
Book Width | 8.5" |
Book-Spine Length | 11" |
Sheet Ruling Size | 9/32" |
Details
Cover Color | Blue |
Cover Material | Vinyl |
Item | Notebooks/Journals |
Binding | Wire-O |
Color | Blue |
Material | Vinyl |
Weight | 1.287 lbs |
Book-Binding Details | Twin-Wire |
Back-Cover Material | Vinyl |
Book-Binding Edge | Side |
Sheet Color | White |
Sheet-Ruling Color | Blue |
Sheets per Book/Journal | 60 |
Number of Subjects/Sections | 1 |
Sheet Rule/Format Type | Medium/College Rule |
Dated/Undated | Undated |
Description
Inspired originality to inspire your originality—begin your next masterpiece in a Stone Paper Notebook. Beautifully bound book provides a resilient, water-proof place for your first drafts, notes, plans and interesting thoughts—no special pens or pencils required. Thick, crushed-stone-based paper, superior in nearly every way to traditional wood-pulp or plant-based-fiber alternatives, delivers smooth, ink-bleed-proof writing that you'll literally be putting in stone. Fiber-free, grain-free sheets are easy to cut with scissors but nearly impossible to tear. Attractive, heavyweight vinyl cover features both internal metallic-filament mechanical binding and external twin-wire loop binding, ensuring that this book's contents remain contained while allowing the book to lie perfectly flat when fully open or folded over on itself.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Black, Blue, Green, Red, Brown, Orange, Purple, Lime, Yellow, Aqua, Berry, Turquoise Ultra Fine Tip (37175PP)
- MALIN CO Baling Wire, 0.08 Dia, 14.645 ft. (08-0800-014S)
- THERMOSAFE Test Tube Mailer, 5-1/8 In H, PK150, Color: White (364)
- NATIONAL CHECKING 3.5"x6.75" 2 Part Carbonless Green Guest Check 50 Checks, PK50 (A7000)
- OXFORD Earthwise Small Notebooks, 3 Sub, College, Assorted, 9.5 x 6, 150 Shts (25-447R)
- OXFORD Notebook, Prs, Top, 3X5, 60Sh Pk (TOP45093)
- OXFORD 8 x 5" Wirebound Notebook (25-400)
- OXFORD Notebook, Dw, Hdcs, 8"X5", Black (56897)
- OXFORD Notebook, 3Sbj, 150Sh, 2/Pk (TOP10386)
- TOPS 5 x 8" Ruled Perforated Pad, Pk12, Cover Color: Blue (TOP71500)
- BUSINESS SOURCE Pad, Premium, 8.5X11.75, White 6PK (BSN03107)
- Oxford Notebooks & Journals