Shop All File Folders
Oxford
Spiral Index Cards 4 x 6", Assorted Colors, Pk50
Mfr # 40286
Zoro # G6246871
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5"
- Color Blue, Canary, Cherry, Green, Violet
- Size 4" x 6"
- Assortment Blue; Canary; Cherry; Green; Violet
- Card Quantity 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 40286
- Zoro # G6246871
- UPC # 078787402867
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 5" |
Size | 4" x 6" |
Card Size | 4 x 6 |
Details
Item | Spiral Index Card |
Color | Blue, Canary, Cherry, Green, Violet |
Assortment | Blue; Canary; Cherry; Green; Violet |
Card Quantity | 50 |
Ruling | Ruled |
Description
Index,Cd,Spiral,4 In.X6 In.,Col
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSILL 4" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18997)
- GIBRALTAR MAILBOXES Gibraltar Mailboxes Edwards EM160VB0 Mailbox, 1475 cu-in Capacity, Steel, Powder-Coated (EM160VB0)
- PARTNERS BRAND Corrugated Mailers, 9" x 4" x 3", Kraft, 50/Bundle (M943K)
- ZORO SELECT ECT32 20 x 20 x 12 RSC, 20x20x12 in (60YP90)
- OXFORD Project Organizer, 8 Pocket, Assorted (99656)
- OXFORD Folder, 2Pocket, Laminated, We Pk (OXF51704)
- OXFORD Pressboard Report Cover 8-1/2 x 11", Black (12906)
- OXFORD Folder, 2Pocket, Laminated, Rd Pk (OXF51711)
- OXFORD Pocket for Ring Binder, Zipper, 10-1/2x8" (68504)
- OXFORD ReportCover, 3Fasteners, PK25, Width: 9.87" (52513)
- DAVENPORT Acco Brands- Inc. Classification Folders- 4in. Exp- Letter- 3 Partition- Earth Red (DA686615)
- Oxford File Folders