Shop All File Folders
Oxford
School Grade Twin Pocket Folder with Fasteners, PK100
Mfr # 50764
Zoro # G5186947
product price: $96.59
/pk 100, $0.97/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Paper, Metal
- Recommended Age 5+ Years
- Recommended Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 50764
- Zoro # G5186947
- Country of Origin United States
- Category File Folders
Details
Color | Assorted |
Material | Paper, Metal |
Recommended Age | 5+ Years |
Recommended Grade | K+ |
Description
Economy weight paper for extra value. Metal Fasteners hold 3-hole punched paper. Pocket Folders store up to 135 sheets of letter sized paper. Fasteners prevent important papers from falling out. Die-cut business card holder on inside pocket. 100 Per box in assorted colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Loose Leaf Plastic Calendar Base, Black (E1900)
- PENTEL Lead Refills, 0.5mm, PK12 (PENC505HB)
- DECKER TAPE PRODUCTS Label, DL3051, DO NOT DOUBLE STACK BILINGUAL, 3" X 5" (DL3051)
- GHENT 36"x48" Magnetic Glass Dry Erase Board, Peach (HMYSM34PH)
- OXFORD Project Organizer, 8 Pocket, Assorted (99656)
- OXFORD Folder, 2Pocket, Laminated, We Pk (OXF51704)
- OXFORD Folder, 2-Pocket, Letter, Bgdy Pk (OXF57557)
- OXFORD Two Pocket Laminated Folder, Teal, PK25 (5049561)
- OXFORD Coated Report Cover 8-1/2 x 11", Black (71106)
- OXFORD Pressboard Report Cover 8-1/2 x11", Yellow (12709)
- PENDAFLEX File Jacket, Clear, Pk25 (PFX62004)
- Oxford File Folders