Shop All File Folders
Oxford
ReportCover 8-1/2 x 11", PK25
Mfr # 52511
Zoro # G4129688
product price: $21.75
/pk 25, $0.87/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Paper
- Size 8.5 x 11
- File Fastener Type Three-Prong Fastener
- Sheet Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 52511
- Zoro # G4129688
- UPC # 078787525115
- Country of Origin United States
- Category File Folders
Dimensions
Size | 8.5 x 11 |
Sheet Size | 8.5 x 11 |
Details
Item | ReportCover,Letter,PK25 |
Color | Red |
Material | Paper |
File Fastener Type | Three-Prong Fastener |
Paper Capacity | 0.5" |
Sheet Capacity | 100 |
Weight | 2.13 lbs |
Spine Color | Red |
Sheet Type | Punched |
Front Cover Color | Red |
Title Panel | Yes |
Report Cover Quantity | 25 |
Cover Material | Paper |
Number of Fasteners | 3 |
Fastener Material | Metal |
Description
Title Panel, Border-Front Report Cover, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP Black Toner Cartridge 30K YLD (MXB45NT)
- TAPECASE Shipping Labels, 4 In. H, 4 In. W, PK50 (16U998)
- PARTNERS BRAND Reclosable 2 Mil Poly Bags w/Hang Hole, 3" x 5", Clear, 1000/Case (PB6705)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Dark Green, 50PK (84228)
- OXFORD Portfolio, 2Pkt, 11X8.5, Pe Pk (OXF57514)
- OXFORD Pressboard Report Cover 8-1/2 x 11", Black (12906)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Pk25 (55838)
- OXFORD Twisted Twin Pocket Folders, Letter Size, Assorted, 50PK (52074)
- OXFORD Filing Index Cards A-Z, 3"X5", Assorted, PK25 (73153)
- OXFORD Pressboard Report Cover, Light Blue (12901)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Green, PK10 (UNV10302)
- Oxford File Folders