Shop All File Folders
Oxford
ReportCover 8-1/2 x 11", Light, PK25
Mfr # 52501
Zoro # G4129715
product price: $22.55
/pk 25, $0.90/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Blue
- Material Paper
- Size 8.5 x 11
- File Fastener Type Three-Prong Fastener
- Sheet Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 52501
- Zoro # G4129715
- UPC # 078787525016
- Country of Origin United States
- Category File Folders
Dimensions
Size | 8.5 x 11 |
Sheet Size | 8.5 x 11 |
Details
Item | ReportCover,Letter,Light,PK25 |
Color | Light Blue |
Material | Paper |
File Fastener Type | Three-Prong Fastener |
Paper Capacity | 0.5" |
Sheet Capacity | 100 |
Title Panel | Yes |
Cover Material | Paper |
Front Cover Color | Light Blue |
Fastener Material | Metal |
Sheet Type | Punched |
Spine Color | Light Blue |
Number of Fasteners | 3 |
Report Cover Quantity | 25 |
Description
Title Panel, Border-Front Report Cover, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 14" x 12" x 8", Kraft, 25/Bundle (11R363)
- BLACK N RED 8-1/4" x 5-7/8" Black Casebound Notebook (JDKE66857)
- TICONDEROGA Pre Sharpened Pencil, HB, #2, PK30 (13830)
- BRECKNELL ElectroSamson Hand Held Digital Scale, 99 lb x 0.1 lb (816965007493)
- OXFORD Two Pocket Folder, Leather GrainPaper, PK25 (57557)
- OXFORD Two Pocket Folder, Leather, Hunter, PK25 (57556)
- OXFORD Spiral Index Cards 4 x 6", Assorted Colors, Pk50 (40286)
- OXFORD Two Pocket File Folder 8-1/2 x 11", PK25 (57538)
- OXFORD DivideItUp Folder 8-1/2 x 11", 4 Pocket, Assorted (99837)
- OXFORD Coated Report Cover 8-1/2 x 11", Red (71134)
- C-LINE PRODUCTS C-Line Products- Inc. CLI64112 Reinforcing Strips- Self Adhesive- 10-.75in.x1in.- White (CLI64112)
- Oxford File Folders