Shop All File Folders
Oxford
ReportCover, 3Fasteners, PK25, Width: 9.87"
Mfr # 52513
Zoro # G4129679
product price: $21.59
/pk 25, $0.86/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.87"
- Color Assorted
- Material Leatherette
- Size Letter
- File Fastener Type Three-Prong Fastener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 52513
- Zoro # G4129679
- UPC # 078787525139
- Country of Origin United States
- Category File Folders
Dimensions
Width | 9.87" |
Size | Letter |
Sheet Size | 8.5 x 11 |
Height | 3/4" |
Depth | 3/4" |
File Size | Letter |
Description
Title Panel, Border-Front Report Cover, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Badge Straps w/Clip, 0.38" x 2.75", Clear, PK100 (75410)
- UNIVERSAL 8-1/2"x14" Clipboard, Brown, Pk3 (05563)
- SHARPIE Professional Design Roller Ball Pen, Stick, Fine 0.5 mm, Red Ink, Black Barrel, PK12 PK (2093226)
- AVERY DENNISON Printable Tabs, 1-1/4", White, PK96 (16280)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Black, Pk25 (55806)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Green, 3 Fasteners, Pk25 (55856)
- OXFORD Two Pocket Folder, 3Fasteners, PK25, Color: Hunter Green (57756)
- OXFORD Report Cover 8-1/2 x 11", 3" Expansion, Paper, Pk25 (5730105)
- OXFORD Folder, 2Pocket, W/Fastnr, Be Pk (OXF57702)
- OXFORD Two Pocket Folder, Leather, PK25 (57509)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Manila, Pk50 (PFXFM213)
- Oxford File Folders