Shop All File Folders
Oxford
ReportCover, 3Fasteners, PK25
Mfr # 52506
Zoro # G4129697
original price:
$22.99
5% off
new price: $21.75
/pk 25, $0.87/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Paper
- Size 8.5 x 11
- File Fastener Type Three-Prong Fastener
- Sheet Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 52506
- Zoro # G4129697
- UPC # 078787525061
- Country of Origin United States
- Category File Folders
Dimensions
Size | 8.5 x 11 |
Sheet Size | 8.5 x 11 |
Details
Item | ReportCover,3Fasteners,25/,PK25 |
Color | Black |
Material | Paper |
File Fastener Type | Three-Prong Fastener |
Paper Capacity | 0.5" |
Sheet Capacity | 100 |
Weight | 2.19 lbs |
Sheet Type | Punched |
Number of Fasteners | 3 |
Front Cover Color | Black |
Spine Color | Black |
Title Panel | Yes |
Report Cover Quantity | 25 |
Cover Material | Paper |
Fastener Material | Metal |
Description
Title Panel, Border-Front Report Cover, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYAIR Bubble Roll, 175 ft. Roll length, Clear (DBS12-175)
- ZORO SELECT 3" x 2" Open Poly Bags, 3 mil, Clear (5DHD4)
- C-LINE PRODUCTS Zipper Expanding File, 13 Pocket, Blue (48105)
- AMPAD Flip Charts, 27 x 34, White, 50 Sheets, PK2 (24-034R)
- OXFORD Pressboard Report Cover 8-1/2 x11", Black (12706)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Black, Pk25 (55806)
- OXFORD Coated Report Cover 8-1/2 x 11", Red (71134)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Assorted Colors, Pk25, Width: 2.37" (55813)
- OXFORD Two Pocket Folders 8-1/2 x11", PK25 (53443)
- OXFORD Pressboard Report Cover, Light Green (12703)
- SMEAD Smead, TOP TAB COLORED 2-FASTENER FOLDERS, 1/3-CUT TABS, LETTER SIZE, RED, 50PK (12740)
- Oxford File Folders