Shop All File Folders
Oxford
ReportCover, 3Fasteners, Dark, PK25
Mfr # 52538
Zoro # G4129660
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Dark Blue
- Material Paper
- Size 8.5 x 11
- File Fastener Type Three-Prong Fastener
- Sheet Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oxford
- MFR # 52538
- Zoro # G4129660
- UPC # 078787525382
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 8.5 x 11 |
Sheet Size | 8.5 x 11 |
Details
Item | ReportCover,3Fasteners,Dark,PK25 |
Color | Dark Blue |
Material | Paper |
File Fastener Type | Three-Prong Fastener |
Paper Capacity | 0.5" |
Sheet Capacity | 100 |
Weight | 2.12 lbs |
Number of Fasteners | 3 |
Fastener Material | Metal |
Front Cover Color | Dark Blue |
Title Panel | Yes |
Report Cover Quantity | 25 |
Cover Material | Paper |
Spine Color | Dark Blue |
Sheet Type | Punched |
Description
Title Panel, Border-Front Report Cover, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Impact 207 Stick Gel Pen, Bold 1mm, Blue Ink, Black Barrel, PK12 (65801)
- TRADEMARK GLOBAL Trademark Global 12-2072 Deluxe 7-in-1 Game Set Chess Backgammon - Brown (63159)
- ZORO SELECT Corrugated Mailers, 5" x 5" x 3", White, 50/Bundle (M553)
- DATAPRODUCTS Ink Ribbon for Typewriter, Black (R5110)
- OXFORD Pressboard Report Cover, Light Blue (12901)
- OXFORD School Grade Twin Pocket Folder, PK100 (50763)
- OXFORD Folder, 2-Pocket, Letter, Dbe Pk (OXF57538)
- OXFORD Pressboard Report Cover 8-1/2 x 11", Red, Width: 2.37" (12934)
- OXFORD Pressboard Report Cover, Light Blue (71101)
- OXFORD Pressboard Report Cover 8-1/2 x11", Black (71306)
- SMEAD Folder, Hang, Bxbtm, 3""Exp, Ltr Pk (SMD64279)
- Oxford File Folders