Shop All File Folders
Oxford
Report Cover 8-1/2 x 11", 3" Expansion, Paper, Pk25
Mfr # 5730105
Zoro # G4129441
product price: $70.45
/pk 25, $2.82/ea
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.37"
- Expanded Width 3"
- Color Black
- Material Leatherette Paper
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 5730105
- Zoro # G4129441
- UPC # 096809301516
- Country of Origin United States
- Category File Folders
Dimensions
Width | 2.37" |
Expanded Width | 3" |
Size | Letter |
Sheet Size | 8.5 x 11 |
Height | 9 7/8" |
Outside Length | 12" |
File Size | Letter |
Description
Presslock Report Cover, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKSTUDY QuickStudy U.S. Map-Laminated Poster, 50" x 32" (9781423220817)
- KONICA MINOLTA Waste Toner Bottle 30K YLD (A4Y5WY1)
- UNIVERSAL Rubber Bands, Size 84, 3-1/2"x1/2", PK155 (UNV00184)
- CANON Desktop Calculator, 12-Digit, 5-1/5"Wx7-2/5"Dx1-1/10"H, MI (CNMTS1200TSC)
- OXFORD Pressboard Report Cover 8-1/2 x11", Yellow (12709)
- OXFORD Project Organizer, 8 Pocket, Assorted (99667)
- OXFORD Two Pocket Folder, 3Fasteners, PK25 (57702)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Black, Pk25 (55806)
- OXFORD Pocket for Ring Binder, Zipper, 10-1/2x8" (68504)
- OXFORD Folder, 2Pocket, W/Fastnr, Yw Pk (OXF57709)
- PENDAFLEX Hanging File Folders, Gray, PK25 (PFX415315GRA)
- Oxford File Folders