Shop All File Folders
Oxford
Report Cover 8-1/2 x 11", 3" Expansion, Paper Blue, Pk25
Mfr # 5730123
Zoro # G4129435
product price: $65.19
/pk 25, $2.61/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11-1/4"
- Expanded Width 3"
- Color Blue
- Material Leatherette Paper
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 5730123
- Zoro # G4129435
- UPC # 096809301530
- Country of Origin United States
- Category File Folders
Dimensions
Width | 11-1/4" |
Expanded Width | 3" |
Size | Letter |
Sheet Size | 8.5 x 11 |
Height | 1/8" |
File Size | Letter |
Outside Length | 9 3/8" |
Description
Presslock Report Cover, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Ready Index 8 Tab Binder Dividers, PK3 (11071)
- BOWMAN DISPENSERS Bag Dispenser Single, ABS Plastic (BG001-0212)
- DOWLING MAGNETS Iron Filings Variety, PK3 (731050)
- NEENAH PAPER ColoPaper, NeonAssortment, 500, PK500 (20260)
- OXFORD Pressboard Report Cover 8-1/2 x11", Black (71306)
- OXFORD Pressboard Report Cover 8-1/2 x 11", Red, Width: 2.37" (12934)
- OXFORD Pressboard Report Cover 8-1/2 x 14", Black (71366)
- OXFORD Monogram Business Portfolio, Premium Cover Stock, Green/Gold, PK4 (04164)
- OXFORD Portfolio, 2Pkt, 11X8.5, Pe Pk (OXF57514)
- OXFORD Two Pocket Folder, 3Fasteners, PK25 (57713)
- SMEAD 4-Section Hanging Classification Folder- Pressboard/Kraft- Letter- Blue (SM33304)
- Oxford File Folders