Shop All File Folders
Oxford
Report Cover 17 x 11" Black
Mfr # 13206
Zoro # G5024035
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.68"
- Color Black
- Material Pressboard
- Size Letter
- File Fastener Type Two-Prong Metal Fastener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 13206
- Zoro # G5024035
- UPC # 078787132061
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 3.68" |
Size | Letter |
Sheet Size | 11 x 17 |
Compatible Sheet Width | 11 in |
Compatible Sheet Height | 17 in |
Sheet Capacity Size | 3 in |
Overall Width | 17 in |
Overall Height | 11 3/4 in |
Details
Item | Report Cover |
Color | Black |
Material | Pressboard |
File Fastener Type | Two-Prong Metal Fastener |
Sheet Capacity | 750 |
Front Cover Color | Black |
Center To Center | 8.5" |
Number of Fasteners | 1 |
Title Panel | Yes |
Spine Color | Black |
Sheet Type | Punched |
Report Cover Quantity | 1 |
Cover Material | 20-pt. Pressboard |
Fastener Material | Metal |
Description
Report Cover, Color Black, Material Pressboard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMSORB Loose Absorbent, White, Bag, 10 lb (SP30GA-LB10)
- ZORO SELECT Corrugated Boxes, 12" x 6" x 8", Kraft, 25/Bundle (55VG72)
- BARKER CREEK Word Wall Learn Double-Sided Border, 12/set (963)
- DOWLING MAGNETS Iron Filings Variety, PK3 (731050)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Green, PK25 (51717)
- OXFORD Pocket for Ring Binder, Zipper, 10-1/2x8" (68504)
- OXFORD Folder, 2Pocket, Laminated, Rd Pk (OXF51711)
- OXFORD School Grade Twin Pocket Folder, PK100 (50763)
- OXFORD Pressboard Report Cover, Gray (12905)
- OXFORD Folder, 2Pocket, Laminated, We Pk (OXF51704)
- SMEAD Smead, EXPANDING WALLET W/ ELASTIC CORD, 2in EXPANSION, 1 SECTION, LETTER SIZE, RED, 10PK (77205)
- Oxford File Folders