Shop All Binders
Oxford
Punch Pop Fashion Binder, 3 Rings, 1.5" Capacity, 11 x 8.5, White/Black Polka Dot Design
Mfr # 42502
Zoro # G103467158
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 350
- Color White/Black Polka Dot
- Number of Rings 3
- Material Polypropylene
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 11 x 8.5 |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 1.5" |
Details
Binder Sheet Capacity | 350 |
Color | White/Black Polka Dot |
Number of Rings | 3 |
Material | Polypropylene |
Holding Capacity | 1.5" |
Item | Binders |
Weight | 0.935 lbs |
Binder Color(s) | White/Black Polka Dot |
Inside Pocket Description | One Front; One Back |
Ring Style | Round-Ring |
Ring Mounting | Spine |
Binder Type | Ring |
Binder Style | Non-View |
Description
Underlying primary colors pop out to add a playful twist to an organization essential. Cover overlay's laser-cut pattern makes a bold statement while delivering a nostalgic Gen X, DIY effect. Round-ring design and quality metal mechanism ensure reliable performance. Pop color matches interior color.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FARBER BAG & SUPPLY CO Biodegradable Burlap Bags (23X40 10 OZ BURLAP)
- SWINGLINE Desktop Stapler, Reduced Effort, 40 Sheets, Silver (S7087845)
- PENTEL Roller Ball Pen, Medium 0.8 mm, Black PK12 (PENR100A)
- BAND-IT Band, 316Ss, 1/2 X 0.030 X 100 RL/100Ft (C40499)
- OXFORD Punch Pop Binder, 1.5in. Round Rings, Holds 350 Sheets, Teal (42653)
- SMEAD Cover Binder, Blue (81050)
- AVERY DENNISON 1" Poly Binder (79771)
- AVERY 3" Slant Ring Durable Binder, Black (AVE17041)
- AVERY DENNISON 1/2" View Binder, White (27726)
- BUSINESS SOURCE Round ring View Binder 2" Binder Capacity Letter (19701)
- BUSINESS SOURCE View Binder- w- 2 Inside Pockets- 1in. Capacity- White (BSN09953)
- Oxford Binders