Shop All Binders
Oxford
Punch Pop Binder, 1.5in. Round Rings, Holds 350 Sheets, Teal
Mfr # 42653
Zoro # G511755793
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Teal
- Material Polypropylene
- Includes 1 Binder
- Recommended Age 4+ years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Color | Teal |
Material | Polypropylene |
Includes | 1 Binder |
Recommended Age | 4+ years |
Recommended Grade | Grade K+ |
Description
Oxford Punch Pop binders turn up the fun with polka dots you can feel. Bright white dot-punched covers reveal a teal underlayer for an optical, modern look. Backmounted 1.5'' round rings. Interior has 2 clear pockets for extra storage. Durable covers are nonstick, PVC-free. 350-Sheet capacity. Teal.
- •Turn up the fun with a tactile polka dot binder sure to give you the feels
- •Bright white punch-pop covers let a teal poly underlayer peek through; an optical, modern look that's pure pop-art joy
- •Back-mounted 1.5" round rings hold up to 350 sheets
- •Extra storage; 2 clear interior pockets store your loose handouts
- •A durable 3-ring binder for students of all agesa masterpiece of fun
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Opener, Letter, Steel, Sr (32376)
- BETTER OFFICE PRODUCTS Sticky Notes Variety Set in a Padded Memo Book, 410 Pieces, Small & Mini Sticky Notes (66500)
- ZORO SELECT Corrugated Sheets, 15" x 15", Kraft, 50 /Bundle (56EC35)
- CANON Photo Paper Plus Glossy II, 4 x 6, Glossy White, PK50 (1432C005)
- BUSINESS SOURCE Round ring View Binder 1" Binder Capacity Letter (19602)
- AVERY Clear Hole Reinforcement, PK1000 (AVE05722)
- MONSTER BINDERS 4PTEA Binder 4 Pocket Monster - Matte Teal (MON4PTEA)
- AVERY Heavy-Duty View 3 Ring Binder, 1.5" Slan (72125)
- ANGLERS Zip All Ring Binder Pocket- 10-.50in.x8in.- Clear (AN465461)
- UNIVERSAL ONE Slash Cut Pocket 11"H, White, PK10 (UNV61687)
- UNIVERSAL Universal Suede Finish Vinyl Round Ring Binder, 3" Capacity, Royal Blue (UNV30408***)
- Oxford Binders