Shop All Binders
Oxford
Punch Pop Binder, 1.5in. Round Rings, Holds 350 Sheets, Purple
Mfr # 42655
Zoro # G411755831
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Purple
- Material Polypropylene
- Includes 1 Binder
- Recommended Age 4+ years
- Recommended Grade Grade K+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Purple |
Material | Polypropylene |
Includes | 1 Binder |
Recommended Age | 4+ years |
Recommended Grade | Grade K+ |
Description
Oxford Punch Pop binders turn up the fun with polka dots you can feel. Bright white dot-punched covers reveal a purple underlayer for an optical, modern look. Backmounted 1.5'' round rings. Interior has 2 clear pockets for extra storage. Durable covers are nonstick, PVC-free. 350-Sheet capacity. Purple.
- •Turn up the fun with a tactile polka dot binder sure to give you the feels
- •Bright white punch-pop covers let a purple poly underlayer peek through; an optical, modern look that's pure pop-art joy
- •Back-mounted 1.5" round rings hold up to 350 sheets
- •Extra storage; 2 clear interior pockets store your loose handouts
- •A durable 3-ring binder for students of all agesa masterpiece of fun
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY TrueBlock Shipping Labels, Sure, PK2500 (5963)
- UNIVERSAL Invisible Tape, Write On, 3/4 in. x 36 yd. (UNV81236)
- SCHOOL SMART RUBBER BAND BALL - (090668)
- XSTAMPER "File" Pre-inked Stamp, 1/2"x1-5/8" Impression, Red Ink (XST1051)
- OXFORD Punch Pop Binder, 1.5in. Round Rings, Holds 350 Sheets, Teal (42653)
- ROOMFACTORY 1 in. Assorted Color 3-Ring View Binder with 2 Pockets & PDQ - Case of 24 (RO1259807)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1in, Gray, PK6 (4121)
- AVERY Binder, Round Ring, Label Holder, 3", Black (04601)
- BAZIC PRODUCTS View Binder, 3-Ring with 2 Pockets, 1.5in, Green, PK6 (4142)
- UNIVERSAL Universal Hardboard Clipboard, 1-1/4" Capacity, Holds 8-1/2w x 14h, Brown (UNV40305***)
- CASE IT Z-System 2-in-1 Zipper Binder, 3 Rings (x2), 1.5" Capacity (x2), 11 x 8.5, Black/Gray Accents (Z-176 BLK)
- Oxford Binders