Shop All File Folders
Oxford
Project Organizer, 8 Pocket, Assorted
Mfr # 99656
Zoro # G5023825
original price:
$9.19
18% off
new price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2.37"
- Size Letter
- Sheet Size 11 x 8.5
- Features With Assorted Color Pockets
- Texture/Finish Leatherette
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 99656
- Zoro # G5023825
- UPC # 078787996564
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 2.37" |
Size | Letter |
Sheet Size | 11 x 8.5 |
Details
Item | Folder |
Color | Red, Green, Yellow, Purple |
Features | With Assorted Color Pockets |
Texture/Finish | Leatherette |
Assortment | Green; Purple; Red; Yellow |
Front Cover Color | Assorted |
Inside Pockets | One Back; Six Center; One Front |
Cover Material | Heavyweight Paper Stock |
Pocket Leaves Color | Assorted |
Description
Project,Organizer,8Pocket,Assorted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tall Corrugated Boxes, 8" x 8" x 60", Kraft, 15/Bundle (11R306)
- PARTNERS BRAND Reclosable 8 Mil Poly Bags, 2" x 3", Clear, 1000/Case (PB4050)
- MARKAL Paint Crayon, Medium Tip, Fluorescent Green Color Family (61042)
- AVERY Avery® Easy Peel® Address Labels, Permanent Adhesive, 1" x 2-5/8", 3, 000 Labels (5160) (7278205160)
- OXFORD Two Pocket Folder, Leather, Hunter, PK25 (57556)
- OXFORD Two Pocket Folder, 3Fasteners, PK25 (57713)
- OXFORD Folder, Fst, Twst, Twn, Ltr, Ast Pk (OXF52076)
- OXFORD Two Pocket Folder, 3Fasteners, PK25, Color: Teal (57755)
- OXFORD Pressboard Report Cover 8-1/2 x11", Black (12706)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Lt. Blue, PK25 (57501)
- OFFICEMATE Wall File Pocket, Charcoal, Pk3 (29314)
- Oxford File Folders