Shop All File Folders
Oxford
Pressboard Report Cover, Light Green
Mfr # 12703
Zoro # G7491106
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PressGuard™ Coated Pressboard
- Size 8.5 x 11
- File Fastener Type Two-Prong Metal Fastener
- Sheet Size 8.5 x 11
- Paper Capacity 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 12703
- Zoro # G7491106
- UPC # 078787127036
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 8.5 x 11 |
Sheet Size | 8.5 x 11 |
Details
Item | Report Covers |
Color | Light Green |
Material | PressGuard™ Coated Pressboard |
File Fastener Type | Two-Prong Metal Fastener |
Paper Capacity | 3" |
Sheet Capacity | 750 |
Features | PressGuard® Covers—Coated pressboard resists moisture. |
Center To Center | 8.5" |
Cover Material | PressGuard™ Coated Pressboard |
Sheet Type | Punched |
Front Cover Color | Light Green |
Fastener Material | Metal |
Report Cover Quantity | 1 |
Spine Color | Coordinating |
Title Panel | Yes |
Number of Fasteners | 1 |
Description
PressGuard Report Cover,Light Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREATIVE CONVERTING Gold Holographic Serpentine Streamer, 6.5'x0.25", 6PK (020255)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, green (15A887)
- BIC Pen, Velocity, Bold, Be, PK36 (VLGB361-BLU)
- PARTNERS BRAND 9" x 725 ft. Poly Tubing, 6 mil, Clear (PT0906)
- OXFORD Pressboard Report Cover 8-1/2 x11", Yellow (12709)
- OXFORD Two Pocket Folder, Leather, Hunter, PK25 (57556)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Assorted Colors, Pk25, Width: 2.37" (55813)
- OXFORD Folder, 2-Pocket, Letter, Grn Pk (OXF57503)
- OXFORD Folder, 2Pocket, Laminated, Rd Pk (OXF51711)
- OXFORD Two Pocket Folder, Leather, Teal, PK25 (57555)
- SMEAD OUT GUIDES W/DIAGONAL-CUT POCKETS, POLY, LETTER, YELLOW, 50PK (61966)
- Oxford File Folders