Shop All File Folders
Oxford
Pressboard Report Cover, Light Blue
Mfr # 12901
Zoro # G7491219
original price:
$3.75
5% off
new price: $3.55
/ea
Sold in multiples of 2 for $7.10
$7.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Color Light Blue
- Material Pressboard
- Size Letter
- File Fastener Type Two-Prong Metal Fastener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 12901
- Zoro # G7491219
- UPC # 078787129016
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 3" |
Size | Letter |
Sheet Size | 8.5 x 11 |
Height | 10 1/4" |
File Size | Letter |
Outside Length | 12 1/2" |
Details
Item | Report Covers |
Color | Light Blue |
Material | Pressboard |
File Fastener Type | Two-Prong Metal Fastener |
Sheet Capacity | 750 |
Features | Pressboard Covers |
Recycled Content | 65% Fiber |
Number of Fasteners | 2 |
Assembly Required | No |
Sheet Standard | Letter |
Fastener Material | Metal |
Cover Material | 20-pt. Pressboard |
Report Cover Quantity | 1 |
Center To Center | 8.5" |
Title Panel | Yes |
Spine Color | Coordinating |
Sheet Type | Punched |
Front Cover Color | Light Blue |
Description
Pressboard Report Cover,3",Light Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNA VISUAL Magnetic Strips, Pre-Cut, 2in, Yellow, PK25 (PMR-722)
- EUREKA Winter All-In-One Door Decor Kits (849301)
- ZORO SELECT Magnetic Bulldog Clip, 1In, Slvr, PK2 (2WFW6)
- ELC SECURITY PRODUCTS Pull Tight Beaded Molded Seals 5-1/2" x 9/64", Red, Pk250 (065N14PPRD)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Bule, PK25 (51701)
- OXFORD Monogram Business Portfolio, Premium Cover Stock, Green/Gold, PK4 (04164)
- OXFORD Two Pocket Folder, 3Fasteners, PK25 (57713)
- OXFORD Folder, 2-Pocket, Letter, Orng Pk (OXF57510)
- OXFORD Folder, 2Pocket, Laminated, We Pk (OXF51704)
- OXFORD Two Pocket Folder, 3Fasteners, PK25, Color: Hunter Green (57756)
- SMEAD Classification Folder, Yellow, PK10, Expanded Width: 2" (18734)
- Oxford File Folders