Shop All Binding Covers
Oxford
Pressboard Report Cover, 8.5", 2 Prong Fastener, 11 x 17, 3" Cap., Red
Mfr # 13234EE
Zoro # G5171179
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 x 17
- Color Red
- Material 20-pt. Pressboard
- Capacity Range [Max] 3"
- Number of Fasteners 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 13234EE
- Zoro # G5171179
- UPC # 78787132344
- Country of Origin Mexico
- Category Binding Covers
Dimensions
Size | 11 x 17 |
Details
Color | Red |
Material | 20-pt. Pressboard |
Capacity Range [Max] | 3" |
Number of Fasteners | 1 |
Features | Title Panel |
Center To Center | 8.5" |
Sheet Type | Punched |
Fastener Type | Two-Prong Metal Fastener |
Description
OxfordTM Pressboard Report Cover, 8 1/2", 2 Prong Fastener, 11 x 17, 3" Capacity, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 14", Yellow, PK10 (UNV10314)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 8-1/4" (245C)
- SHARPIE Refill, f/ S-Gel, 0.7mm, 2-CT, Blue PK (SAN2141127)
- NINJATEK Armadillo Midnight 3Mm .5Kg (3DAR0129005)
- OXFORD Cover, Report, Clearcover, Rd Pk (OXF55811)
- OXFORD Cover, Report, Clearcover, Dbe Pk (OXF55838)
- OXFORD Cover, Report, Clearcover, Ast Pk (OXF55813)
- OXFORD Cover, Rpt, Linen Front, Ny Pk (OXF50443)
- FELLOWES Classic Bind Cover, 11x8, White, PK200 (52137)
- GBC Binding Combs, 60-Sht Cap, 3/8"Diameter, 25/BX, Black PK (GBC4090022)
- FELLOWES Binding Comb, 3/4 In, 121to151 Sheet, PK100 (52367)
- Oxford Binding Covers