Shop All File Folders
Oxford
Pressboard Report Cover 8-1/2 x11", Dark Blue
Mfr # 12702
Zoro # G7491036
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10-1/4"
- Color Dark Blue
- Material Pressguard
- Size Letter
- File Fastener Type Two-Prong Metal Fastener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 12702
- Zoro # G7491036
- UPC # 078787127029
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 10-1/4" |
Size | Letter |
Sheet Size | 8.5 x 11 |
File Size | Letter |
Details
Item | Side Hinge Report Cover |
Color | Dark Blue |
Material | Pressguard |
File Fastener Type | Two-Prong Metal Fastener |
Features | PressGuard® Covers—Coated pressboard resists moisture. |
Sheet Capacity | 750 |
Sheet Standard | Letter |
Environmental Certification | SFI |
Fastener Capacity | 3" |
Center To Center | 8.5" |
Spine Color | Coordinating |
Number of Fasteners | 1 |
Title Panel | Yes |
Front Cover Color | Dark Blue |
Cover Material | PressGuard™ Coated Pressboard |
Report Cover Quantity | 1 |
Sheet Type | Punched |
Fastener Material | Metal |
Description
PressGuard Report Cover,Letter,Dark Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Heavy Duty Deal Jackets (Deal Jackets) - Printed: White Pk (5515-100)
- 2000 PLUS Pre-Ink High Definition Refill Ink, Black, 0.9 oz. Bottle (033957)
- AVERY Avery® WeatherProof™ Mailing Labels with TrueBlock® Technology for Laser Printers 5523, 2" x 4", Box of 500 (727825523)
- BUSINESS SOURCE 1/2" Head Push Pins 0.50" Head Clear Steel, PK100 (81002)
- OXFORD Folder, 2-Pocket, Letter, Red Pk (OXF57511)
- OXFORD Laminated Paperboard Folder, Pk25 (51711)
- OXFORD Portfolio, Polypropylene, Black/Clear (57442)
- OXFORD Coated Report Cover 8-1/2 x 14", Black (71606)
- OXFORD Tri-Fold Folder, Holds 150 Pages, PK20 (59811)
- OXFORD Project Organizer, 8 Pocket, Assorted (99667)
- SMEAD Smead, COLORED FILE POCKETS, 5.25in EXPANSION, LETTER SIZE, RED (73241)
- Oxford File Folders