Shop All File Folders
Oxford
Pressboard Report Cover 8-1/2 x11", Black
Mfr # 71306
Zoro # G7491596
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Color Black
- Material Pressboard
- Size Letter
- File Fastener Type Two-Prong Metal Fastener
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 71306
- Zoro # G7491596
- UPC # 078787713062
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 3" |
Size | Letter |
Sheet Size | 8.5 x 11 |
File Size | Letter |
Details
Item | Report Covers |
Color | Black |
Material | Pressboard |
File Fastener Type | Two-Prong Metal Fastener |
Features | Punched |
Thickness | 20 pt. |
Sheet Capacity | 500 |
Recycled Content | 0.25 |
Sheet Standard | Letter |
Fastener Location | Center to Center |
Number of Fasteners | 1 |
Fastener Material | Metal |
Sheet Type | Punched |
Title Panel | Yes |
Report Cover Quantity | 1 |
Front Cover Color | Black |
Cover Material | 20-pt. Pressboard |
Spine Color | Coordinating |
Description
PressGuard Report Cover,Letter,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 8" x 6" x 4", White, 50/Bundle (M864)
- PARTNERS BRAND Corrugated Mailers, 12" x 2" x 2", White, 50/Bundle (M1222)
- SIGNODE Strapping, Polypropylene, 7500 ft. L (2X1617)
- FISCH Pen Drill (FSN-322573)
- OXFORD Pressboard Report Cover, Gray (12905)
- OXFORD Folder, 2-Pocket, Letter, Yw Pk (OXF57509)
- OXFORD Laminated Paperboard Folder, Pk25 (51711)
- OXFORD Folder, 2-Pocket, Letter, Dbe Pk (OXF57538)
- OXFORD ReportCover, 3Fasteners, PK25 (52506)
- OXFORD Two Pocket Folder, 3Fasteners, PK25, Color: Teal (57755)
- SMEAD Smead, REINFORCED END TAB COLORED FOLDERS, STRAIGHT TAB, LETTER SIZE, GREEN, 100PK (25110)
- Oxford File Folders