Shop All File Folders
Oxford
Pressboard Report Cover 8-1/2 x11", Black
Mfr # 12706
Zoro # G7491130
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Material Pressguard
- Size Letter
- File Fastener Type Two-Prong Metal Fastener
- Sheet Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 12706
- Zoro # G7491130
- UPC # 078787127067
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 3" |
Size | Letter |
Sheet Size | 8.5 x 11 |
File Size | Letter |
Details
Item | Report Cover With Reinforced Side Hinge |
Color | Black |
Material | Pressguard |
File Fastener Type | Two-Prong Metal Fastener |
Sheet Capacity | 750 |
Features | PressGuard® Covers—Coated pressboard resists moisture. |
Recycled Content | 0.65 |
Fastener Capacity | 3" |
Environmental Certification | SFI |
Assembly Required | No |
Fastener Material | Metal |
Sheet Standard | Letter |
Number of Fasteners | 1 |
Title Panel | Yes |
Center To Center | 8.5" |
Cover Material | PressGuard™ Coated Pressboard |
Report Cover Quantity | 1 |
Front Cover Color | Black |
Spine Color | Coordinating |
Sheet Type | Punched |
Description
PressGuard Report Cover,Letter,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Steno Book, Spell Write, Assorted (43082)
- ADAM EQUIPMENT AC Adapter, Black, Smooth (700400115)
- ZORO SELECT ECT32 24 x 18 x 18 RSC, 24x18x18 in (60YP96)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 6" W (56KY86)
- OXFORD Pressboard Report Cover, Light Blue (71101)
- OXFORD Two Pocket Laminated Folder, Teal, PK25 (5049561)
- OXFORD Spiral Index Cards 4 x 6", Assorted Colors, Pk50 (40286)
- OXFORD Two Pocket File Folder, Purple, PK25 (57514)
- OXFORD Two Pocket Folder, Leather GrainPaper, PK25 (57557)
- OXFORD Pressboard Report Cover, Dark Blue (12902)
- SMEAD TUFF Expanding Wallets w/ Elastic Cord, 5.25" Exp, Legal, Redrope (71166)
- Oxford File Folders