Shop All File Folders
Oxford
Pressboard Report Cover 8-1/2 x 11", Black
Mfr # 12906
Zoro # G7491246
product price: $3.55
/ea
Sold in multiples of 2 for $7.10
$7.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Size Letter
- File Fastener Type Two-Prong Metal Fastener
- Sheet Size 8.5 x 11
- Features Pressboard Covers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 12906
- Zoro # G7491246
- UPC # 078787129061
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 3" |
Size | Letter |
Sheet Size | 8.5 x 11 |
Details
Item | Report Covers |
Color | Black |
File Fastener Type | Two-Prong Metal Fastener |
Features | Pressboard Covers |
Sheet Capacity | 750 |
Cover Material | 20-pt. Pressboard |
Front Cover Color | Black |
Center To Center | 8.5" |
Spine Color | Coordinating |
Number of Fasteners | 1 |
Report Cover Quantity | 1 |
Sheet Type | Punched |
Fastener Material | Metal |
Title Panel | Yes |
Description
Pressboard Report Cover,Letter,3",Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON CLI-281/PGI-280 XL ChromaLife100+ Ink, Black XL/Black/Cy/Mag/Yel, PK5 (2021C007)
- GHENT Enclosed Letter Board 36"x48" (PA23648B-BK)
- BROTHER Ultra High-Yield Toner, 9,000 Page-Yield, Black (TN437BK)
- NEENAH PAPER Cardtock, Blast-Off, 250, PK250 (21911)
- OXFORD Pressboard Report Cover 8-1/2 x 11", Red, Width: 2.37" (12934)
- OXFORD Pressboard Report Cover, Light Green (12703)
- OXFORD Laminated Paperboard Folder, Pk25 (51743)
- OXFORD Two Pocket Folder, Leather, Teal, PK25 (57555)
- OXFORD Two Pocket Folder, Leather, PK25 (57509)
- OXFORD Monogram Business Portfolio, Premium Cover Stock, Green/Gold, PK4 (04164)
- SMEAD Pocket, Ezgrip, Ltr, 3.5""Exp Pk (SMD73208)
- Oxford File Folders