Shop All File Folders
Oxford
Pressboard Report Cover, 2 Prong Fastene
Mfr # 12911
Zoro # G9767048
original price:
$4.19
15% off
Sold in multiples of 2 for $7.10
$7.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Executive Red
- Material 20-pt. Pressboard
- Size 8.5 x 11
- File Fastener Type Two-Prong Metal Fastener
- Sheet Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oxford
- MFR # 12911
- Zoro # G9767048
- Country of Origin Mexico
- Category File Folders
Dimensions
Size | 8.5 x 11 |
Sheet Size | 8.5 x 11 |
Details
Item | Report Covers |
Color | Executive Red |
Material | 20-pt. Pressboard |
File Fastener Type | Two-Prong Metal Fastener |
Paper Capacity | 3" |
Sheet Capacity | 750 |
Features | Pressboard Covers |
Weight | 0.255 lbs |
Front Cover Color | Executive Red |
Cover Material | 20-pt. Pressboard |
Number of Fasteners | 1 |
Spine Color | Coordinating |
Center To Center | 8.5" |
Sheet Type | Punched |
Report Cover Quantity | 1 |
Fastener Material | Metal |
Title Panel | Yes |
Description
Pressboard Report Cover,2 Prong Fastene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDLESS GAMES Password Game (250)
- ZORO SELECT Steel Strapping, 300 ft. L, 20 mil (16P041)
- RITE IN THE RAIN All Weather Memo Book, Universal, 3 x 5 In (935)
- ZORO SELECT Corrugated Mailers, 10" x 6" x 6", White, 50/Bundle (M1066)
- OXFORD School Grade Twin Pocket Folder, PK100 (50763)
- OXFORD Leatherette Two Pocket Portfolio, 8.5 x 11, Blue/Blue, PK10 (57572)
- OXFORD Pressboard Report Cover, Light Green (12703)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Red, Pk25 (55811)
- OXFORD Title Panel and Border Front Report Cover, Three-Prong Fastener, 0.5" Capacity, 8.5x11, Green, 25PK (52503)
- OXFORD Two Pocket Folder, Leather, Hunter, PK25 (57556)
- ZORO SELECT Expandable File Folder 8-1/2 x 11" Red, 1-3/4" Expansion, PK25 (PFX1514COX)
- Oxford File Folders