Shop All File Folders
Oxford
Portfolio, Polypropylene, Blue/Clear, Width: 4-1/2"
Mfr # 57441
Zoro # G4789246
original price:
$5.85
6% off
new price: $5.45
/ea
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4-1/2"
- Material Polypropylene
- Size Letter
- Sheet Size 11 x 8.5
- Features Die-cut, Wear Resistant, Water Proof, Durable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 57441
- Zoro # G4789246
- UPC # 078787574410
- Country of Origin China
- Category File Folders
Dimensions
Width | 4-1/2" |
Size | Letter |
Sheet Size | 11 x 8.5 |
File Size | Letter |
Details
Item | Folder |
Color | Blue, Clear (Front Display Window) |
Material | Polypropylene |
Features | Die-cut, Wear Resistant, Water Proof, Durable |
Capacity | 100 Sheets |
Assembly Required | No |
Total Number of Pockets | 2 |
Business Card Holder | Yes |
Sheet Standard | Letter |
Inside Pockets | One Back; One Front |
Title View | Full-Frame Front Sleeve |
Cover Material | Polypropylene |
Front Cover Color | Clear |
Description
Portfolio,Polypropylene,Blue/Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Standard Book Rings 1.5" Diameter, PK100 (01438)
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems 26 W x .25 D x 19 H in. AOS Office School Flat Storage File 25 Folders; Pack 10 (VFolder25)
- ZORO SELECT Edge Protector, Lgt.Dty., Fibreboard, PK200 (56JM09)
- ZEBRA PEN Z-Grip Retractable Ballpoint 1.0mm Blue 2pk (22222)
- OXFORD Portfolio, Polypropylene, Black/Clear (57442)
- OXFORD Two Pocket Folder, 3Fasteners, PK25, Color: Hunter Green (57756)
- OXFORD Folder, 2Pocket, W/Fastnr, Be Pk (OXF57702)
- OXFORD Two Pocket Folders 8-1/2 x11", PK25 (53443)
- OXFORD Pocket for Ring Binder, Zipper, 10-1/2x8" (68504)
- OXFORD Twin Pocket Folders, Assorted Colors, PK25 (OXF57513)
- PENDAFLEX File Pocket Antimicrobial, Red, PK10 (ESS-1524EAM)
- Oxford File Folders