Shop All File Folders
Oxford
Portfolio, Polypropylene, Black/Clear
Mfr # 57442
Zoro # G4789270
product price: $6.79
/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4-1/4"
- Material Polypropylene
- Size Letter
- Sheet Size 11 x 8.5
- Total Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 57442
- Zoro # G4789270
- UPC # 078787574427
- Country of Origin China
- Category File Folders
Dimensions
Width | 4-1/4" |
Size | Letter |
Sheet Size | 11 x 8.5 |
Details
Item | Folder |
Color | Black, Clear (Front Display Window) |
Material | Polypropylene |
Total Number of Pockets | 2 |
Assembly Required | No |
Front Cover Color | Clear |
Inside Pockets | One Back; One Front |
Business Card Holder | Inside Front Cover |
Title View | Full-Frame Front Sleeve |
Capacity | 100 Sheets |
Cover Material | Polypropylene |
Description
Portfolio,Polypropylene,Black/Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAZIC PRODUCTS Slant D-Ring View Binder with 2 Pockets, 3in, Green, PK3 (4162)
- SMEAD Expanding File Jan-Dec, 12 Pockets, Letter, Kraft (70186)
- OHAUS Digital Compact Bench Scale 15kg Capacity (R41ME15)
- START INTERNATIONAL Multi Roll Tape And Label Dispenser, Blue (SL9506)
- OXFORD Portfolio, Polypropylene, Blue/Clear, Width: 4-1/2" (57441)
- OXFORD School Grade Twin Pocket Folder, PK100 (50763)
- OXFORD School Grade Twin Pocket Folder with Fasteners, PK100 (50764)
- OXFORD Two Pocket Folder, Leather, PK25 (57509)
- OXFORD Two Pocket Folder, 3Fasteners, PK25 (57702)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Gray, PK25 (51705)
- PENDAFLEX Heavy-Duty Expanding File, 21 Sections, 1/3-Cut Tab, Legal Size, Redrope (R219AHD)
- Oxford File Folders