Shop All File Folders
Oxford
Poly Two Pocket Portfolio, Yellow, 25PK
Mfr # 76020
Zoro # G411755787
$39.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Yellow
- Material Polypropylene
- Recommended Grade Grade K+
- Recommended Age 4+ years
- Includes 25 Portfolios
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oxford
- MFR # 76020
- Zoro # G411755787
- UPC # 78787760202
- Country of Origin China
- Category File Folders
Details
Color | Yellow |
Material | Polypropylene |
Recommended Grade | Grade K+ |
Recommended Age | 4+ years |
Includes | 25 Portfolios |
Description
Colorful, flexible and durable for multiple uses. Lightweight poly resists wear and tear to help keep your work safe. Twin-pocket folders hold up to 50 sheets in each pocket. Interior die-cut business card holder keeps contact info close at hand. Letter size; Yellow; 25 per box.
- •Colorful, flexible and durable for multiple uses
- •Lightweight poly resists wear and tear to help keep your work safe
- •Twin-pocket folders hold up to 50 sheets in each pocket
- •Interior die-cut business card holder keeps contact info close at hand
- •Letter size; Yellow; 25 per box
- •
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shipping Box, 18x18x12 in (55NM86)
- OHAUS Pan Support, Valor 3000 (72203366)
- INTERTAPE 5" x 1000' Stretch-Flex Heavy Duty Stretch Film (4348)
- ZORO SELECT Hand Stretch Wrap 12" x 2000 ft., Cast Style, Clear (15A933)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Green, PK25 (57503)
- OXFORD Leatherette Two Pocket Portfolio, 8.5 x 11, Yellow/Yellow, PK10 (57579EE)
- OXFORD ReportCover 8-1/2 x 11", PK25 (52511)
- OXFORD Folder, 2-Pocket, Letter, Hgn Pk (OXF57556)
- OXFORD Two Pocket Folder, Leather, Teal, PK25 (57555)
- OXFORD Monogram Business Portfolio, Premium Cover Stock, Green/Gold, PK4 (04164)
- SMEAD Project Folder Organizer, 10 Pocket, Navy (89200)
- Oxford File Folders