Shop All File Folders
Oxford
Pocket Folders, Letter, Assorted, PK10
Mfr # 51274EE
Zoro # G7140539
product price: $9.49
/pk 10, $0.95/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Material Textured Paper
- Size 11 x 8.5
- Sheet Size 11 x 8.5
- Paper Capacity 100 Sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 51274EE
- Zoro # G7140539
- UPC # 078787521742
- Country of Origin United States
- Category File Folders
Dimensions
Size | 11 x 8.5 |
Sheet Size | 11 x 8.5 |
Details
Item | Pocket Folders,Letter,Assorted,Package Quantity 10 |
Color | Assorted |
Material | Textured Paper |
Paper Capacity | 100 Sheets |
Capacity | 100 Sheets |
Inside Pockets | Two Front |
Pocket Leaves Color | Assorted |
Texture/Finish | Textured |
Business Card Holder | Inside Front Cover |
Front Cover Color | Assorted |
Design | Solid Colors |
Assortment | Blue/Light Blue; Purple/Light Purple; Red/Gray; Turquoise/Teal; Twisted Pink/Light Pink |
Cover Material | Textured Paper |
Description
Pocket Folders,Letter,Assorted,Package Quantity 10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Tackboard, for 72"Hutch, 69"x3/4"x16-1/2", Black (LLR69914)
- ENGINEERING SOLUTIONS PAPER ROLL FOR OMNIGARD (501-TP201)
- 3M Command Mini Foam Adhesive Strips .5 in. L , 12PK (17020-ES)
- GLOBAL INDUSTRIAL Heavy-Duty LED Digital Crane Scale w/ Remote, 20,000 lb x 10 lb (412653)
- OXFORD Two Pocket File Folder, Navy (57455)
- OXFORD Two Pocket Folder, Assorted, PK25 (57513)
- OXFORD Portfolio, 2Pkt, 11X8.5, Pe Pk (OXF57514)
- OXFORD Folder, 2-Pocket, Letter, Hgn Pk (OXF57556)
- OXFORD Leatherette Two Pocket Portfolio, 8.5 x 11, Purple/Purple, PK10 (57583)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Green, PK25 (51717)
- PENDAFLEX SureHook Hanging Folders, Letter Size, 1/5-Cut Tab, Bright Green, 20PK (6152 1/5 BGR)
- Oxford File Folders