Shop All Notebooks & Journals
Oxford
One-Subject Notebook, Medium/College Rule, Tan Cover, 11 x 8.5, 80 Sheets
Mfr # 25-404R
Zoro # G703445716
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 11 x 8.5
- Cover Color Tan
- Cover Material Chipboard
- Size 11 x 8.5
- Binding Spiral Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 25-404R
- Zoro # G703445716
- UPC # 74319254041
- Country of Origin Mexico
- Category Notebooks & Journals
Dimensions
Sheet Size | 11 x 8.5 |
Size | 11 x 8.5 |
Width | 8.5" |
Length | 11" |
Book Width | 8.5" |
Book-Spine Length | 11" |
Sheet Ruling Size | 9/32" |
Details
Cover Color | Tan |
Cover Material | Chipboard |
Item | Notebooks/Journals |
Binding | Spiral Coil |
Material | Chipboard |
Color | Tan |
Weight | 0.676 lbs |
Number of Subjects/Sections | 1 |
Dated/Undated | Undated |
Sheets per Book/Journal | 80 |
Book-Binding Edge | Side |
Sheet-Ruling Color | Green |
Back-Cover Material | Chipboard |
Sheet Rule/Format Type | Medium/College Rule |
Sheet Color | Green Tint |
Book-Binding Details | Coil-Lock |
Description
Be prepared for meetings and note-worthy events, whether at school or at the office. Handy notebook features an attractive, durable natural chipboard cover. Wire-bound spine allows you to fold it in half, so you can write notes more comfortably and turn pages quickly.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LATHEM TIME Time Card Rack, 25-Pocket, Black, 6" Cards (257-EX)
- MASTERPIECES Masterpieces 71750 Mountain Retreat Time Away Puzzle; 1000 Pieces (71750)
- UNI-PAINT Permanent Marker, Fine Tip, Yellow Color Family, Paint, 12 PK (63705)
- GREAT PAPERS Note Card and Envelopes, Trpl Embos, PK50 (161642)
- OXFORD 8 x 5" Wirebound Notebook (25-400)
- OXFORD Notebook, Dw, Hdcs, 8"X5", Black (56897)
- OXFORD Notebook, 3Sbj, 150Sh, 2/Pk (TOP10386)
- OXFORD Earthwise Small Notebooks, 3 Sub, College, Assorted, 9.5 x 6, 150 Shts (25-447R)
- OXFORD Notebook, Prs, Top, 3X5, 60Sh Pk (TOP45093)
- OXFORD Stone Paper Notebook, 1 Subject, Medium/College Rule, Blue Cover, 11 x 8.5, 60 Sheets (161647)
- RITE IN THE RAIN Notebook Kit, 3 x 5" Sheet Size (935M-KIT)
- Oxford Notebooks & Journals