Shop All Notebooks & Journals
Oxford
Notebook, Dw, Hdcs, 8"X5", Black
Mfr # 56897
Zoro # G0061393
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8 x 5.5
- Cover Color Black
- Width 5.88"
- Size 8 x 5.5
- Binding Wire-O
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oxford
- MFR # 56897
- Zoro # G0061393
- UPC # 025932568978
- Country of Origin Singapore
- Category Notebooks & Journals
Dimensions
Sheet Size | 8 x 5.5 |
Width | 5.88" |
Size | 8 x 5.5 |
Length | 8.25" |
Book-Spine Length | 8.25" |
Book Width | 5.88" |
Sheet Ruling Size | 9/32" |
Details
Cover Color | Black |
Item | Idea Collective(R) Casebound Hardcover Notebook |
Binding | Wire-O |
Color | Black |
Weight | 0.995 lbs |
Sheet Color | White |
Book-Binding Edge | Side |
Number of Subjects/Sections | 1 |
Sheets per Book/Journal | 80 |
Sheet-Ruling Color | Blue |
Sheet Rule/Format Type | Medium/College Rule |
Book-Binding Details | Twin-Wire: Hard Cover |
Dated/Undated | Undated |
Description
Notebook,Dw,Hdcs,8"X5",Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Shippers Dec for Dan Gds Bnk Form, PK100 (F07LB)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 3 In. x 110 Yd., PK24 (G8186G)
- ZORO SELECT Merchandise Bags, 9-1/4 In. L, PK1000 (5DTY1)
- CHARLES LEONARD Magnetic Dry Erase Markers with Erasers, 6 Per Pack, PK6 (47860)
- OXFORD Notebook, Prs, Top, 3X5, 60Sh Pk (TOP45093)
- OXFORD 8 x 5" Wirebound Notebook (25-400)
- OXFORD Stone Paper Notebook, 1 Subject, Medium/College Rule, Blue Cover, 11 x 8.5, 60 Sheets (161647)
- OXFORD Earthwise Small Notebooks, 3 Sub, College, Assorted, 9.5 x 6, 150 Shts (25-447R)
- OXFORD Notebook, 3Sbj, 150Sh, 2/Pk (TOP10386)
- BLACK N RED 8-1/4 x 5-7/8" Twinwire Notebook (JDKC67009)
- TOPS Color Notepads, Wide/Legal Rule, Orchid Cover, 70 White 8.5 x 11.75 Sheets (99710)
- Oxford Notebooks & Journals