Shop All Notebooks & Journals
Oxford
Notebook, Dw, Csbd, 11"X8", Black
Mfr # 56895
Zoro # G0061317
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 11 x 8.5
- Cover Color Black
- Width 8.5"
- Color Black
- Size 11 x 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 56895
- Zoro # G0061317
- UPC # 025932568954
- Country of Origin Singapore
- Category Notebooks & Journals
Dimensions
Sheet Size | 11 x 8.5 |
Width | 8.5" |
Size | 11 x 8.5 |
Book-Spine Length | 11" |
Sheet Ruling Size | 9/32" |
Book Width | 8.5" |
Details
Cover Color | Black |
Item | Idea Collective(R) Casebound Hardcover Notebook |
Color | Black |
Binding | Wire-O |
Book-Binding Edge | Side |
Weight | 2.01 lbs |
Number of Subjects/Sections | 1 |
Book-Binding Details | Twin-Wire: Hard Cover |
Sheets per Book/Journal | 80 |
Dated/Undated | Undated |
Sheet Rule/Format Type | Medium/College Rule |
Sheet-Ruling Color | Blue |
Sheet Color | White |
Description
Notebook,Dw,Csbd,11"X8",Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FECHOMETAL USA Screw-Lokt Buckle, 304 Stainless Steel, 1/2" Width, PK100 (FSB53M0820IFMT)
- KYOCERA KYOCERA TASK ALFA 3252ci YELLOW (TK-8339Y)
- AVERY DENNISON Write & Erase Pocket Dividers, 5 Tabs, Assorted Colors (72786)
- NANUK CASES Cubed Foam Inserts 9-3/8" x 7-3/8", Pk3 (1-90500-K)
- OXFORD Notebook, 3Sbj, 150Sh, 2/Pk (TOP10386)
- OXFORD Notebook, Prs, Top, 3X5, 60Sh Pk (TOP45093)
- OXFORD Notebook, Dw, Hdcs, 8"X5", Black (56897)
- OXFORD 8 x 5" Wirebound Notebook (25-400)
- OXFORD Stone Paper Notebook, 1 Subject, Medium/College Rule, Blue Cover, 11 x 8.5, 60 Sheets (161647)
- OXFORD Earthwise Small Notebooks, 3 Sub, College, Assorted, 9.5 x 6, 150 Shts (25-447R)
- ROARING SPRING Pallet of Whitelines Engineering Pads, 160 Pages 8.5"x11" Grey Grid Paper, 3 Hole Punch (17030PL)
- Oxford Notebooks & Journals