Shop All File Folders
Oxford
Leatherette Two Pocket Portfolio, 8.5 x 11, Yellow/Yellow, PK10
Mfr # 57579EE
Zoro # G603666198
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Index Tab Color Yellow
- Color Yellow
- Material Embossed Leatherette
- Size 8.5 x 11
- Sheet Size 8.5 x 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oxford
- MFR # 57579EE
- Zoro # G603666198
- UPC # 78787575790
- Country of Origin United States
- Category File Folders
Dimensions
Size | 8.5 x 11 |
Sheet Size | 8.5 x 11 |
Details
Item | Report Covers |
Index Tab Color | Yellow |
Color | Yellow |
Material | Embossed Leatherette |
Sheet Capacity | 100; 100 |
Front Cover Color | Yellow |
Inside Pockets | 2 |
Spine Color | Yellow |
Report Cover Quantity | 10 |
Sheet Type | Unpunched |
Business Card Holder | Inside Front Cover |
Cover Material | Embossed Leatherette |
Description
Holds letter-size paper. Textured leatherette covers. Keep contacts at hand with a die-cut business card holder on the inside cover.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Primary Journal, 0.5", 100 Sheets (2426)
- BSC PREFERRED 4 3/4 x 2-3/8'' Pink 13 Pt. Shipping Tags, 1000PK (S-2414P)
- FELLOWES Wire Bindings, 1/4", 35 Sheet, Black, PK25 (52539)
- CIG Clover Imaging Remanufactured High Yield Color Ink Cartridge for Canon CL-276XL 4987C001 (118327)
- OXFORD Two Pocket Folder, Leather, Teal, PK25 (57555)
- OXFORD Pressboard Report Cover, Light Blue (71101)
- OXFORD Folder, 2-Pocket, Letter, Gry Pk (OXF57505)
- OXFORD Folder, 2Pkt, Linen-Textrd, Ny Pk (OXF53443)
- OXFORD Two Pocket File Folder 8-1/2 x 11", Lt. Blue, PK25 (57501)
- OXFORD Monogram Business Portfolio, Premium Cover Stock, Green/Gold, PK4 (04164)
- UNIVERSAL Front Report Cover Tang Fastener, Dk Blue, PK25 (UNV57122)
- Oxford File Folders