Shop All Binding Covers
Oxford
Leatherette Two Pocket Portfolio, 8 1/2" x 11", Green, PK10
Mfr # 57573
Zoro # G5171142
product price: $10.89
/pk 10, $1.09/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8.5 x 11
- Color Green
- Material Embossed Leatherette
- Inside Pockets 2
- Capacity Range [Max] 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oxford
- MFR # 57573
- Zoro # G5171142
- UPC # 78787575738
- Country of Origin United States
- Category Binding Covers
Dimensions
Size | 8.5 x 11 |
Details
Color | Green |
Material | Embossed Leatherette |
Inside Pockets | 2 |
Capacity Range [Max] | 100 |
Sheet Type | Unpunched |
Business Card Holder | Inside Front Cover |
Description
OxfordTM Leatherette Two Pocket Portfolio, 8 1/2" x 11", Green, 10/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES Front Spring Hook Assembly for YC L-bar Sealers (SHA-YCLF)
- JA-RU Splat Ball Polymer 1 pc (5303)
- PCI Oce Variolink 3200X 4857 Toner Cartridge (485-7-PCI)
- MARTHA STEWART Brody Clear Plastic Storage Organizer Bins W/Light Natural Paulownia Wood Lids, Small/Med/Lrg Bins (BE-PB3317-WD-3-CL-NT-MS)
- OXFORD Cover, Rpt, Linen Front, Ny Pk (OXF50443)
- OXFORD Cover, Report, Clearcover, Rd Pk (OXF55811)
- OXFORD Cover, Report, Clearcover, Dbe Pk (OXF55838)
- OXFORD Cover, Report, Clearcover, Ast Pk (OXF55813)
- OXFORD Pressboard Report Cover, 8.5", 2 Prong Fastener, 11 x 17, 3" Cap., Red (13234EE)
- FELLOWES Plastic Comb Bindings, 1/4" Diameter, 20 Sheet Capacity, White, 100PK (52370)
- GBC Binding Spine, Wire, Twin Loop, 3/8", PK100 (9775018)
- Oxford Binding Covers